Menu Search
HOFFMAN #PPT105

ProlineĀ® Vented Top Single Bay Frame

SKU # 78351020359
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Top
Mounting: Single Bay Frame
Fits Nominal Frame Width: 1000 mm
Fits Nominal Frame Depth: 500 mm
WxD - Metric: 992 x 499 mm
WxD - Imperial: 39.05 x 19.64 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Light Gray

Enclosure System Tops: Type - Vented Top; Mounting - Single Bay Frame; Fits Nominal Frame Width - 1000 mm; Fits Nominal Frame Depth - 500 mm; WxD - Metric - 992 x 499 mm; WxD - Imperial - 39.05 x 19.64 in.; Material - 16 Gauge Steel; Material Finish - RAL 7035 Light Gray ; Manufacturer Series - Proline