Menu Search
Enclosure System Tops Top, Solid, DataCom, 692 x 599 mm

HOFFMAN #PT76D

ProlineĀ® Top, Solid, DataCom, 692 x 599 mm

SKU #78351027549
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Datacom Solid Top
Fits Nominal Frame Width: 700 mm
Fits Nominal Frame Depth: 600 mm
WxD - Metric: 692 x 599 mm
WxD - Imperial: 27.24 x 23.58 in
Material: Steel
Material Finish: Gray

Enclosure System Tops: Type - Datacom Solid Top; Fits Nominal Frame Width - 700 mm; Fits Nominal Frame Depth - 600 mm; WxD - Metric - 692 x 599 mm; WxD - Imperial - 27.24 x 23.58 in; Material - Steel; Material Finish - Gray; Additional Information - Includes: ground studs, low profile bolt, Material: 16 Gauge.; Manufacturer Series - Proline

Additional Info: Includes: ground studs, low profile bolt, Material: 16 Gauge.