Menu Search

HOFFMAN #PT64

ProlineĀ® Solid Top Single Bay Frame

SKU: 78351096550
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solid Top
Mounting: Single Bay Frame
Fits Nominal Frame Width: 600 mm
Fits Nominal Frame Depth: 400 mm
WxD - Metric: 592 x 399 mm
WxD - Imperial: 23.31 x 15.71 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Light Gray
Description
Enclosure System Tops: Type - Solid Top; Mounting - Single Bay Frame; Fits Nominal Frame Width - 600 mm; Fits Nominal Frame Depth - 400 mm; WxD - Metric - 592 x 399 mm; WxD - Imperial - 23.31 x 15.71 in.; Material - 16 Gauge Steel; Material Finish - RAL 7035 Light Gray; Additional Information - IP Rating: IP55; Manufacturer Series - Proline
Additional Info: IP Rating: IP55