Menu Search

HOFFMAN #PPT78

ProlineĀ® Pagoda Top Single Bay Frame

SKU: 78351020289
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pagoda Top
Mounting: Single Bay Frame
Fits Nominal Frame Width: 700 mm
Fits Nominal Frame Depth: 800 mm
WxD - Metric: 692 x 799 mm
WxD - Imperial: 27.24 x 31.45 in
Material: Steel
Material Finish: Light Gray
Description
Enclosure System Tops: Type - Pagoda Top; Mounting - Single Bay Frame; Fits Nominal Frame Width - 700 mm; Fits Nominal Frame Depth - 800 mm; WxD - Metric - 692 x 799 mm; WxD - Imperial - 27.24 x 31.45 in; Material - Steel; Material Finish - Light Gray; Additional Information - Material: 16 Gauge.; Manufacturer Series - Proline
Additional Info: Material: 16 Gauge.