Menu Search
HOFFMAN #PPTHP68

ProlineĀ® Pagoda Exhaust Vent Single Bay Frame

SKU # 78351024199
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pagoda Exhaust Vent
Mounting: Single Bay Frame
Fits Nominal Frame Width: 600 mm
Fits Nominal Frame Depth: 800 mm
WxD - Metric: 592 x 799 mm
WxD - Imperial: 23.30 x 31.45 in
Material: Steel
Material Finish: Textured Light Gray

Enclosure System Tops: Type - Pagoda Exhaust Vent; Mounting - Single Bay Frame; Fits Nominal Frame Width - 600 mm; Fits Nominal Frame Depth - 800 mm; WxD - Metric - 592 x 799 mm; WxD - Imperial - 23.30 x 31.45 in; Material - Steel; Material Finish - Textured Light Gray; Additional Information - Includes: Gasket, ground studs, Material: 16 Gauge.; Manufacturer Series - Proline

Additional Info: Includes: Gasket, ground studs, Material: 16 Gauge.