Menu Search
Enclosure System Tops Pagoda Exhaust Vent Single Bay Frame
HOFFMAN #PPTHP165

ProlineĀ® Pagoda Exhaust Vent Single Bay Frame

SKU # 78351024339
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pagoda Exhaust Vent
Mounting: Single Bay Frame
Fits Nominal Frame Width: 1600 mm
Fits Nominal Frame Depth: 500 mm
WxD - Metric: 1192 x 499 mm
WxD - Imperial: 62.67 x 19.64 in
Material: Steel
Material Finish: Textured Light Gray

Enclosure System Tops: Type - Pagoda Exhaust Vent; Mounting - Single Bay Frame; Fits Nominal Frame Width - 1600 mm; Fits Nominal Frame Depth - 500 mm; WxD - Metric - 1192 x 499 mm; WxD - Imperial - 62.67 x 19.64 in; Material - Steel; Material Finish - Textured Light Gray; Additional Information - Includes: Gasket, ground studs, Material: 16 Gauge.; Manufacturer Series - Proline

Additional Info: Includes: Gasket, ground studs, Material: 16 Gauge.