Datacom Cable Entry Top

SKU: 78351035089
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Datacom Cable Entry Top
Fits Nominal Frame Width: 800 mm
Fits Nominal Frame Depth: 600 mm
WxD - Metric: 792 x 599 mm
WxD - Imperial: 31.18 x 23.58 in
Material: Steel
Material Finish: Gray
Manufacturer Series: Proline
Enclosure System Tops: Type - Datacom Cable Entry Top; Fits Nominal Frame Width - 800 mm; Fits Nominal Frame Depth - 600 mm; WxD - Metric - 792 x 599 mm; WxD - Imperial - 31.18 x 23.58 in; Material - Steel; Material Finish - Gray; Additional Information - Material: 16 Gauge.; Manufacturer Series - Proline
Additional Info: Material: 16 Gauge.