Menu Search
Search
NVENT HOFFMAN #PPP47

ProlineĀ® Partial Subpanel Adjustable, Front to Rear

SKU # 78351099220
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Partial Subpanel
Mounting Position: Adjustable, Front to Rear
Mounting Provisions: Flanges for Grid Strap
Fits Nominal Frame Height: 700mm
Fits Nominal Frame Width: 700mm
HxW - Metric: 360 x 630 mm
HxW - Imperial: 14.17 x 24.80 in.
Material: Steel
Material Finish: White, Painted

Partial subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25 mm increments and also can be positioned at any depth in 25 mm increments using the optional grid straps. Conductive subpanel

Additional Info: 12 Gauge