Menu Search
Search
NVENT HOFFMAN #P2PP118G

Partial Subpanel, 800mm W x 1100mm H, 12 ga Mild Steel

SKU # 78351033573 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Partial Subpanel
Mounting Position: Front or Rear
Mounting Provisions: Flanges for Grid Strap
Fits Nominal Frame Height: 1100mm
Fits Nominal Frame Width: 800mm
HxW - Metric: HxW: 1114 x 726mm
HxW - Imperial: HxW: 43.84 x 28.58 in.
Material: 12 ga Mild Steel
Material Finish: Galvanized, Conductive