You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #PPF1812

ProlineĀ® Full Subpanel Adjustable, Front to Rear

SKU # 78351099070
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Full Subpanel
Mounting Position: Adjustable, Front to Rear
Mounting Provisions: Nylon Blocks
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 1200mm
HxW - Metric: 1685 x 1130 mm
HxW - Imperial: 66.34 x 44.49 in.
Material: Steel
Material Finish: White, Painted

Proline subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.

Additional Info: 12 Gauge