Menu Search
Enclosure System Sub Panels Side Mount Panel Side
HOFFMAN #PPSM64G

Proline® Side Mount Panel Side

SKU # 78351014434
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Side Mount Panel
Mounting Position: Side
HxW - Metric: 627 x 343 mm
HxW - Imperial: 24.70 x 13.63 in.
Material: Steel
Material Finish: Galvanized, Gray

Additional Info: 12 Gauge