Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Partial Subpanel Adjustable, Front to Rear

SKU: 78351099290
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Partial Subpanel
Mounting Position: Adjustable, Front to Rear
Mounting Provisions: Flanges for Grid Strap
Fits Nominal Frame Height: 1400 mm
Fits Nominal Frame Width: 600 mm
HxW - Metric: 835 x 530 mm
HxW - Imperial: 32.87 x 20.87 in.
Material: Steel
Material Finish: White, Painted
Manufacturer Series: Proline
Partial subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25 mm increments and also can be positioned at any depth in 25 mm increments using the optional grid straps. Conductive subpanel
Additional Info: 12 Gauge