HOFFMAN #PJP18G

Joining Subpanel Between Subpanels

SKU: 78351028779
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Joining Subpanel
Mounting Position: Between Subpanels
Mounting Provisions: Mounting Holes
Fits Nominal Frame Height: 1800 mm
HxW - Metric: 1685 x 67 mm
HxW - Imperial: 66.34 x 2.63 in.
Material: Steel
Material Finish: Galvanized, Conductive
Manufacturer Series: Proline
Description
Provides a continuous panel surface in multiple bay enclosures. The joining subpanel is inserted between full subpanels of equal height. It can be installed from front or rear. Holes for grounding and mounting hardware are provided. Finish is white. Condu