Menu Search
Search
NVENT HOFFMAN #P2GV3R6

Grid Strap, 600mm H Frame, Vertical Frame, 14 ga Steel

SKU # 78351031915 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bracket Mounted Grid Strap
Mounting Position: Vertical Frame
Mounting Provisions: 3 Rows of Hole, 25mm on Center Hole Pattern
Fits Nominal Frame Height: 600mm
LxWxD - Metric: L: 515mm
LxWxD - Imperial: L: 20.3 in.
Material: 14 Gauge
Material Finish: Plated