Menu Search
Enclosure System Mounting Straps-Brackets Subpanel Support Bracket 3 Holes Each Side
HOFFMAN #PMKPF

ProlineĀ® Subpanel Support Bracket 3 Holes Each Side

SKU # 78351089280
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Subpanel Support Bracket
Mounting Position: Between Frame and Subpanel Center or Bottom
Mounting Provisions: 3 Holes Each Side
LxWxD - Metric: 56 x 45 x 50 mm
LxWxD - Imperial: 2.19 x 1.77 x 1.95
Material: Steel
Material Finish: Zinc Plated

Mounting Straps-Brackets: Type - Subpanel Support Bracket; Mounting Position - Between Frame and Subpanel Center or Bottom; Mounting Provisions - 3 Holes Each Side; LxWxD - Metric - 56 x 45 x 50 mm; LxWxD - Imperial - 2.19 x 1.77 x 1.95; Material - Steel; Material Finish - Zinc Plated; Additional Information - Installation: 3 row grid straps are required unless panel is in rearmost position.; Manufacturer Series - ProlineĀ®

Additional Info: Installation: 3 row grid straps are required unless panel is in rearmost position.