Menu Search
HOFFMAN #PRA1918TH

ProlineĀ® Rack Angle, Fits: 1800 mm Height Frame

SKU # 78351064910
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Angle
Mounting Position: Vertical Frame
Fits Nominal Frame Height: 1800 mm
LxWxD - Metric: 1690 mm (L)
LxWxD - Imperial: 66.52 in. (L)
Material: Steel

Enclosure System Mounting Straps-Brackets: Type - Rack Angle; Mounting Position - Vertical Frame; Fits Nominal Frame Height - 1800 mm; LxWxD - Metric - 1690 mm (L); LxWxD - Imperial - 66.52 in. (L); Material - Steel; Additional Information - Material: 12 Gauge.; Manufacturer Series - Proline

Additional Info: Material: 12 Gauge.