Menu Search

HOFFMAN #PGH1S10

ProlineĀ® Grid System Strap 1 Row Hole Pattern

SKU: 78351046869
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Grid System Strap
Mounting Position: Horizontal Frame
Mounting Provisions: 1 Row Hole Pattern
Fits Nominal Frame Width: 900 mm
Fits Nominal Frame Depth: 1000 mm
LxWxD - Metric: 842 x 75 x 25 mm
LxWxD - Imperial: 33.15 x 2.95 x 0.98 in
Material: Steel
Description
Enclosure System Mounting Straps-Brackets: Type - Grid System Strap; Mounting Position - Horizontal Frame; Mounting Provisions - 1 Row Hole Pattern; Fits Nominal Frame Width - 900 mm; Fits Nominal Frame Depth - 1000 mm; LxWxD - Metric - 842 x 75 x 25 mm; LxWxD - Imperial - 33.15 x 2.95 x 0.98 in; Material - Steel; Additional Information - Material Specification: 14 Gauge; Manufacturer Series - Proline
Additional Info: Material Specification: 14 Gauge