HAMMOND MANUFACTURING #HGD35

Depth Grid Strap, 500 mm D Frame, Steel, Galvanized, 323 mm L

SKU: 62398005333
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Grid System Strap
Mounting Provisions: Alternating Square Hole and Round Hole Pattern
Fits Nominal Frame Depth: 500 mm
LxWxD - Metric: 323 mm (L)
LxWxD - Imperial: 12.71 in. (L)
Material: Steel
Material Finish: Galvanized
Manufacturer Series: HMEGS
Description
Enclosure System Mounting Straps-Brackets: Type - Grid System Strap; Mounting Provisions - Alternating Square Hole and Round Hole Pattern; Fits Nominal Frame Depth - 500 mm; LxWxD - Metric - 323 mm (L); LxWxD - Imperial - 12.71 in. (L); Material - Steel; Material Finish - Galvanized; Manufacturer Series - HMEGS