Menu Search
Enclosure System Mounting Straps-Brackets Depth Grid Strap, 500 mm D Frame, Steel, Galvanized, 323 mm L

HAMMOND MANUFACTURING #HGD15

Depth Grid Strap, 500 mm D Frame, Steel, Galvanized, 323 mm L

SKU #62398005329
Manufacturer Series: HMEGS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Grid System Strap
Mounting Provisions: Alternating Square Hole and Round Hole Pattern
Fits Nominal Frame Depth: 500 mm
LxWxD - Metric: 323 mm (L)
LxWxD - Imperial: 12.71 in. (L)
Material: Steel
Material Finish: Galvanized

Enclosure System Mounting Straps-Brackets: Type - Grid System Strap; Mounting Provisions - Alternating Square Hole and Round Hole Pattern; Fits Nominal Frame Depth - 500 mm; LxWxD - Metric - 323 mm (L); LxWxD - Imperial - 12.71 in. (L); Material - Steel; Material Finish - Galvanized; Manufacturer Series - HMEGS