Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
NVENT HOFFMAN #P2F1265

Modular Enclosure Frame, 599mm W x 1199mm H, Welded, 23U

SKU # 78351031668 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Modular Enclosure Frame
Material: 12 ga Roll Formed Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Nominal Height: 1199mm
Nominal Width: 599mm
Nominal Depth: 494mm
Construction: Welded
Rack Spaces: 23U
Max Subpanel Size - Metric: HxW: 1106 x 528mm
Max Subpanel Size - Imperial: HxW: 43.5 x 20.8 in.
Hardware: BV-M6 Fastener or Metric Cage Nut Fasteners, M5 Self-Tapping Screws and M5 Thread Forming Screws
HxWxD - Metric: HxWxD: 1200 x 600 x 500mm
HxWxD - Imperial: HxWxD: 47.24 x 23.62 x 19.69 in.