Menu Search

HOFFMAN #PSF226

ProlineĀ® Steel Swing Out Rack Frame

SKU: 78351099680
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Swing Out Rack Frame
Material: Steel
Material Finish: Gray
Nominal Height: 2200 mm
Nominal Width: 600 mm
Rack Spaces: 43U
Hardware: Hinges, (2) 1/4 turn Latches, Mounting hardware
HxWxD - Metric: 2015 x 469 x 87 mm
HxWxD - Imperial: 79.33 x 19.53 x 3.42 in
Description
Enclosure System Frames: Type - Swing Out Rack Frame; Material - Steel; Material Finish - Gray; Nominal Height - 2200 mm; Nominal Width - 600 mm; Rack Spaces - 43U; Hardware - Hinges, (2) 1/4 turn Latches, Mounting hardware; HxWxD - Metric - 2015 x 469 x 87 mm; HxWxD - Imperial - 79.33 x 19.53 x 3.42 in; Manufacturer Series - Proline