Menu Search
Enclosure System Frames Steel Single-Bay Open Frame
HOFFMAN #PF766

ProlineĀ® Steel Single-Bay Open Frame

SKU # 78351095300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single-Bay Open Frame
Material: Steel
Material Finish: Gray Polyester Powder
Nominal Height: 700 mm
Nominal Width: 600 mm
Nominal Depth: 600 mm
Construction: Welded
Rack Spaces: 13U
Max Subpanel Size - Metric: 585 x 530 mm
Max Subpanel Size - Imperial: 23.03 x 20.87 in
Hardware: Exterior Component Frame Nuts
HxWxD - Metric: 680 x 599 x 588 mm
HxWxD - Imperial: 26.77 x 23.58 x 23.15 in

Enclosure System Frames: Type - Single-Bay Open Frame; Material - Steel; Material Finish - Gray Polyester Powder; Nominal Height - 700 mm; Nominal Width - 600 mm; Nominal Depth - 600 mm; Construction - Welded; Rack Spaces - 13U; Max Subpanel Size - Metric - 585 x 530 mm; Max Subpanel Size - Imperial - 23.03 x 20.87 in; Hardware - Exterior Component Frame Nuts; HxWxD - Metric - 680 x 599 x 588 mm; HxWxD - Imperial - 26.77 x 23.58 x 23.15 in; Additional Information - Material: 12 Gauge; Manufacturer Series - Proline

Additional Info: Material: 12 Gauge