Menu Search
HOFFMAN #PF1668

ProlineĀ® Steel Single-Bay Open Frame

SKU # 78351095440
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single-Bay Open Frame
Material: Steel
Material Finish: Gray Polyester Powder
Nominal Height: 1600 mm
Nominal Width: 600 mm
Nominal Depth: 800 mm
Construction: Welded
Rack Spaces: 33U
Max Subpanel Size - Metric: 1485 x 530 mm
Max Subpanel Size - Imperial: 58.46 x 20.87 in
Hardware: Exterior Component Frame Nuts
HxWxD - Metric: 1580 x 599 x 788 mm
HxWxD - Imperial: 62.20 x 23.58 x 31.02 in

Additional Info: Material: 12 Gauge