Menu Search

HOFFMAN #PF22105

ProlineĀ® Steel Single-Bay Modular Frame

SKU: 78351096060
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single-Bay Modular Frame
Material: Steel
Material Finish: Gray Polyester Powder
Nominal Height: 2200 mm
Nominal Width: 1000 mm
Nominal Depth: 500 mm
Construction: Welded
Rack Spaces: 47U
Max Subpanel Size - Metric: 2085 x 930 mm
Max Subpanel Size - Imperial: 82.09 x 36.61 in.
HxWxD - Metric: 2180 x 999 x 488 mm
HxWxD - Imperial: 85.83 x 39.33 x 19.21 in.
Description
Enclosure System Frames: Type - Single-Bay Modular Frame; Material - Steel; Material Finish - Gray Polyester Powder; Nominal Height - 2200 mm; Nominal Width - 1000 mm; Nominal Depth - 500 mm; Construction - Welded; Rack Spaces - 47U; Max Subpanel Size - Metric - 2085 x 930 mm; Max Subpanel Size - Imperial - 82.09 x 36.61 in.; HxWxD - Metric - 2180 x 999 x 488 mm; HxWxD - Imperial - 85.83 x 39.33 x 19.21 in.; Additional Information - Material: 12 Gauge; Manufacturer Series - Proline
Additional Info: Material: 12 Gauge