Menu Search
Enclosure System Frames Steel Single-Bay Modular Frame
HOFFMAN #PF2088

ProlineĀ® Steel Single-Bay Modular Frame

SKU # 78351095870
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single-Bay Modular Frame
Material: Steel
Material Finish: Gray Polyester Powder
Nominal Height: 2000 mm
Nominal Width: 800 mm
Nominal Depth: 800 mm
Construction: Welded
Rack Spaces: 42U
Max Subpanel Size - Metric: 1885 x 730 mm
Max Subpanel Size - Imperial: 74.21 x 28.74 in
HxWxD - Metric: 1980 x 799 x 788 mm
HxWxD - Imperial: 77.95 x 31.46 x 31.02 in

Additional Info: Material: 12 Gauge