Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
NVENT HOFFMAN #P2DDL1610

Disconnect Door, 1000mm W x 1600mm H Frame, Key Lock

SKU # 78351031394 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Left Mullion Disconnect Door
Material: 14 ga Mild Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 1600mm
Fits Nominal Frame Width: 1000mm
HxW - Metric: 1583 x 998mm
HxW - Imperial: HxW: 62.3 x 39.3 in.
Door Latching: 3 Point Smooth Glide
Door Handle: Key Lock

ProLineā„¢ G2 disconnect doors include a hinged mullion with a cutout which accommodates a wide variety of flange mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unob