HOFFMAN #PDS76R

Steel Single Solid Door

SKU: 78351094840
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Solid Door
Material: Steel
Material Finish: Gray Paint
Fits Nominal Frame Height: 700 mm
Fits Nominal Frame Width: 600 mm
HxW - Metric: 639 x 592 mm
HxW - Imperial: 25.16 x 23.31 in
Door Latching: 2 Point
Door Handle: Flush, Slotted Insert
Manufacturer Series: Proline
Description
Enclosure System Doors: Type - Single Solid Door; Material - Steel; Material Finish - Gray Paint; Fits Nominal Frame Height - 700 mm; Fits Nominal Frame Width - 600 mm; HxW - Metric - 639 x 592 mm; HxW - Imperial - 25.16 x 23.31 in; Door Latching - 2 Point; Door Handle - Flush, Slotted Insert; Additional Information - Material: 16 gauge.; Manufacturer Series - Proline
Additional Info: Material: 16 gauge.