HOFFMAN #PDS208

Steel Single Solid Door

SKU: 78351094970
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Solid Door
Material: Steel
Material Finish: Gray Paint
Fits Nominal Frame Height: 2000 mm
Fits Nominal Frame Width: 800 mm
HxW - Metric: 1939 x 792 mm
HxW - Imperial: 76.34 x 31.18 in.
Door Latching: 2 Point Latch
Door Handle: Flush, Slotted Insert
Manufacturer Series: Proline
Description
Enclosure System Doors: Type - Single Solid Door; Material - Steel; Material Finish - Gray Paint; Fits Nominal Frame Height - 2000 mm; Fits Nominal Frame Width - 800 mm; HxW - Metric - 1939 x 792 mm; HxW - Imperial - 76.34 x 31.18 in.; Door Latching - 2-point latch; Door Handle - Flush, Slotted Insert; Additional Information - Gauge: 14; Manufacturer Series - Proline
Additional Info: Gauge: 14