Steel, Glass Window Door

SKU: 78351098690
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Window Door
Material: Steel, Glass
Material Finish: Light Gray Paint
Fits Nominal Frame Width: 600 mm
HxW - Metric: 767 x 593 mm
HxW - Imperial: 30.18 x 23.35 in.
Door Latching: 2 Point
Door Handle: Flush Swing
Manufacturer Series: Proline
Window doors are aluminum finished with RAL 7035 textured light gray polyester powder paint (except stainless steel). Foam in place gaskets are provided for door and window seals. Window is 0.25 in. thick and available in clear safety glass or gray-tint p
Additional Info: Location: Lower Front, Window Size: 645 x 446 mm