Menu Search
HOFFMAN #PDL167

ProlineĀ® Steel DataCom Louvered Door

SKU # 78351027229
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: DataCom Louvered Door
Material: Steel
Material Finish: Gray Paint
Fits Nominal Frame Height: 1600 mm
Fits Nominal Frame Width: 700 mm
HxW - Metric: 1539 x 692 mm
HxW - Imperial: 60.59 x 27.24 in.
Door Latching: 3 Point
Door Handle: Flush, Key Locking

Enclosure System Doors: Type - DataCom Louvered Door; Material - Steel; Material Finish - Gray Paint; Fits Nominal Frame Height - 1600 mm; Fits Nominal Frame Width - 700 mm; HxW - Metric - 1539 x 692 mm; HxW - Imperial - 60.59 x 27.24 in.; Door Latching - 3 Point; Door Handle - Flush, Key locking; Additional Information - Material: 16 gauge.; Manufacturer Series - Proline

Additional Info: Material: 16 gauge.