Menu Search

HOFFMAN #PDS76FSS

ProlineĀ® Stainless Steel Solid Door

SKU: 78351046259
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solid Door
Material: Stainless Steel
HxW - Metric: 705 x 592 mm
HxW - Imperial: 27.77 x 23.30 in.
Door Latching: Quarter Turn
Description
Solid 16 gauge steel doors are available with or without windows. Doors are hinged at lower edge and have quarter-turn latches. A stop arm assembly holds the door at 95 degrees (horizontal) from its closed position. Standard latch and insert options are a
Additional Info: Location: Front