Menu Search
Enclosure System Doors Stainless Steel Solid Door

HOFFMAN #PDS208SS

ProlineĀ® Stainless Steel Solid Door

SKU #78351031419
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Solid Door
Material: Stainless Steel
Fits Nominal Frame Height: 2000 mm
Fits Nominal Frame Width: 800 mm
HxW - Metric: 1939 x 792 mm
HxW - Imperial: 76.34 x 31.18 in.
Door Latching: 3 Point
Door Handle: Flush

Steel doors are finished with RAL 7035 textured light gray polyester powder paint (except stainless steel). EMC doors are finished with paint over plated surfaces. A removable door bar system is included on doors taller than 700 mm and wider than 400 mm.

Additional Info: Material: 14 Gauge, Location: Front