Door, Solid, Fits 1800 mm Height x 600 mm Width Frame

SKU: 78351094910
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Solid Door
Material: Steel
Material Finish: Light Gray Paint
Fits Nominal Frame Height: 1800 mm
Fits Nominal Frame Width: 600 mm
HxW - Metric: 1739 x 592 mm
HxW - Imperial: 68.46 x 23.31 in.
Door Latching: 3 Point
Door Handle: Flush
Manufacturer Series: Proline
Steel doors are finished with RAL 7035 textured light gray polyester powder paint (except stainless steel). EMC doors are finished with paint over plated surfaces. A removable door bar system is included on doors taller than 700 mm and wider than 400 mm.
Additional Info: Material: 16 Gauge, Location: Front, IP Rating: IP55