Menu Search
Enclosure System Doors Door, Solid, 679 mm Height x 592 mm Width
HOFFMAN #PDS5A6R

ProlineĀ® Door, Solid, 679 mm Height x 592 mm Width

SKU # 78351036869
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Solid Door
Material: Steel
Material Finish: Light Gray Paint
HxW - Metric: 679 x 592 mm
HxW - Imperial: 26.75 x 23.30 in.
Door Latching: 2 Point
Door Handle: Flush, Slotted

Rear doors are side-hinged. The hinges are hidden and provide 130-degree door swing. Optional PROLINE 180-Degree Hinge Kit is available . Doors can be hinged from left or right. Door includes two-point latching with a flush slotted quarter-turn insert. St

Additional Info: Location: Rear, Interior Color: White