HOFFMAN #PDS76STR

Door, Solid, 2-Point Door Latching

SKU: 78351038159
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solid Door
Material: Steel
Material Finish: Light Gray Paint
HxW - Metric: 706 x 592 mm
HxW - Imperial: 27.79 x 23.30 in.
Door Latching: 2 Point
Door Handle: Flush, Slotted
Manufacturer Series: Proline
Description
Rear doors are side-hinged. The hinges are hidden and provide 130-degree door swing. Optional PROLINE 180-Degree Hinge Kit is available (see PROLINE Solid Rear Door Accessories in this section). Doors can be hinged from left or right. Door includes two-po
Additional Info: Location: Rear, Interior Color: White