Menu Search
Enclosure System Doors Door, Solid, 1739 mm Height x 992 mm Width
HOFFMAN #PDS1810

ProlineĀ® Door, Solid, 1739 mm Height x 992 mm Width

SKU # 78351094940
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Solid Door
Material: Steel
Material Finish: Light Gray Paint
Fits Nominal Frame Height: 1800 mm
Fits Nominal Frame Width: 1000 mm
HxW - Metric: 1739 x 992 mm
HxW - Imperial: 68.46 x 39.06 in.
Door Latching: 3 Point
Door Handle: Flush

Steel doors are finished with RAL 7035 textured light gray polyester powder paint (except stainless steel). EMC doors are finished with paint over plated surfaces. A removable door bar system is included on doors taller than 700 mm and wider than 400 mm.

Additional Info: Material: 14 Gauge, Location: Front, IP Rating: IP55