Menu Search
Search
NVENT HOFFMAN #PCE22550

Side Door Adapter, 2200 x 500mm, 14 ga Steel

SKU # 78351034159 Manufacturer Series: P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Side Door Adapter
Application: Mount Accessories to Door
Fits Door Size: 2200 x 500mm
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted