HOFFMAN #PCE22850

Side Door Adapter Mount Accessories to Door

SKU: 78351034179
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Side Door Adapter
Application: Mount Accessories to Door
Fits Door Size: 86.61x31.50 in.
Material: 14 Gauge Steel
Material Finish: RAL 7035 Light Gray
Manufacturer Series: Proline
Description
Enclosure System Door Mounted Components: Type - Side Door Adapter; Application - Mount Accessories to Door; Fits Door Size - 86.61x31.50 in.; Material - 14 Gauge Steel; Material Finish - RAL 7035 Light Gray; Manufacturer Series - Proline