Door Key Insert Solid, Window and Disconnect Door

SKU: 78351095180
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Door Key Insert
Application: Solid, Window and Disconnect Door
Material: Die Cast Zinc
Size: 7mm Triangle
Manufacturer Series: Proline
Enclosure System Door Mounted Components: Type - Door Key Insert; Application - Solid, Window and Disconnect Door; Material - Die-Cast Zinc; Size - 7 mm Triangle; Manufacturer Series - Proline