Menu Search
Enclosure System Door Mounted Components Door Key Insert Solid, Window and Disconnect Door
HOFFMAN #PKODBK3

ProlineĀ® Door Key Insert Solid, Window and Disconnect Door

SKU # 78351095200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Door Key Insert
Application: Solid, Window and Disconnect Door
Material: Die Cast Zinc

Enclosure System Door Mounted Components: Type - Door Key Insert; Application - Solid, Window and Disconnect Door; Material - Die-Cast Zinc; Additional Information - Double-Bit with 13-mm Pin; Manufacturer Series - Proline

Additional Info: Double-Bit with 13-mm Pin