RITTAL CORP #2351000

Cable to Rail Mounting Clamp, 0.47 x 0.63 in. Cable, Sheet Steel

SKU: 63988924790
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable to Rail Mounting Clamp
Material: Sheet Steel, Zinc Plated
Size: 0.47 x 0.62 in. Cable
Description
Enclosure System Cable Management Hardware: Type - Cable to Rail Mounting Clamp; Material - Sheet Steel, Zinc Plated; Size - 0.47 x 0.62 in Cable; Additional Information - Additional Information
Additional Info: Additional Information