Menu Search
Enclosure System Box Covers Enclosure Cover, 147 mm D Frame, Intermediate Frame

SIEMENS #8HP1201

Enclosure Cover, 147 mm D Frame, Intermediate Frame

SKU #75455477520
Manufacturer Series: SIVACON ALPHA 8HP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Transparent Cover
Mounting: Intermediate Frame
Fits Nominal Frame Depth: 147 mm
Material: Glass-Fiber Reinforced Polyester