Menu Search
Search
NVENT HOFFMAN #P2C169

Solid Cover, 900mm W x 1600mm H, Frame Front or Rear

SKU # 78351032937 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Cover
Mounting: Frame Front or Rear
Fits Nominal Frame Height: 1600mm
Fits Nominal Frame Width: 900mm
HxW - Metric: HxW: 1583 x 898mm
HxW - Imperial: HxW: 62.3 x 35.4 in.
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted