Menu Search
Search
NVENT HOFFMAN #P2C108

Solid Cover, 800mm W x 1000mm H, Frame Front or Rear

SKU # 78351031191 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Cover
Mounting: Frame Front or Rear
Fits Nominal Frame Height: 1000mm
Fits Nominal Frame Width: 800mm
HxW - Metric: HxW: 983 x 798mm
HxW - Imperial: HxW: 38.7 x 31.4 in.
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted