Menu Search
Search
NVENT HOFFMAN #P2C185

Solid Cover, 500mm W x 1800mm H, Frame Front or Rear

SKU # 78351032938 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Cover
Mounting: Frame Front or Rear
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 500mm
HxW - Metric: HxW: 1783 x 498mm
HxW - Imperial: HxW: 70.2 x 19.6 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted