Menu Search
Enclosure System Box Covers Vented Plinth Base Cover Black Steel
HOFFMAN #PPBCV1600

ProlineĀ® Vented Plinth Base Cover Black Steel

SKU # 78351013321
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vented Plinth Base Cover
Mounting: Base Frame
Fits Nominal Frame Width: 600 mm
Fits Nominal Frame Depth: 600 mm
HxW - Metric: 100 x 599 mm
HxW - Imperial: 3.94 x 23.58 in
Material: Steel
Material Finish: Black

Enclosure System Box Covers: Type - Vented Plinth Base Cover; Mounting - Base Frame; Fits Nominal Frame Width - 600 mm; Fits Nominal Frame Depth - 600 mm; HxW - Metric - 100 x 599 mm; HxW - Imperial - 3.94 x 23.58 in; Material - Steel; Material Finish - Black; Additional Information - Includes: All mounting hardware. Material: 16 Gauge.; Manufacturer Series - Proline

Additional Info: Includes: All mounting hardware. Material: 16 Gauge.