Menu Search

HOFFMAN #PPBCV1700

ProlineĀ® Vented Plinth Base Cover Black Polyester Powder Paint Steel

SKU: 78351013322
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Vented Plinth Base Cover
Mounting: Front or Rear
Fits Nominal Frame Depth: 700 mm
HxW - Metric: 100 x 699 mm
HxW - Imperial: 3.93 x 27.51 in
Material: Steel
Material Finish: Black Polyester Powder Paint
Description
Enclosure System Box Covers: Type - Vented Plinth Base Cover; Mounting - Front or Rear; Fits Nominal Frame Depth - 700 mm; HxW - Metric - 100 x 699 mm; HxW - Imperial - 3.93 x 27.51 in; Material - Steel; Material Finish - Black Polyester Powder Paint; Manufacturer Series - Proline