Menu Search

HOFFMAN #PSS76

ProlineĀ® Solid Cover Gray Steel

SKU: 78351096110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solid Cover
Mounting: Frame Side
Fits Nominal Frame Height: 700 mm
Fits Nominal Frame Depth: 600 mm
HxW - Metric: 639 x 553 mm
HxW - Imperial: 25.16 x 21.17 in
Material: Steel
Material Finish: Gray
Description
Enclosure System Box Covers: Type - Solid Cover; Mounting - Frame Side; Fits Nominal Frame Height - 700 mm; Fits Nominal Frame Depth - 600 mm; HxW - Metric - 639 x 553 mm; HxW - Imperial - 25.16 x 21.17 in; Material - Steel; Material Finish - Gray; Additional Information - Includes: Gasket, (2) ground studs, mounting hardware. Material: 16 Gauge.; Manufacturer Series - Proline
Additional Info: Includes: Gasket, (2) ground studs, mounting hardware. Material: 16 Gauge.