HOFFMAN #PCS86

Solid Cover Gray Steel

SKU: 78351098710
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solid Cover
Mounting: Frame Front
Fits Nominal Frame Height: 800 mm
Fits Nominal Frame Width: 600 mm
HxW - Metric: 767 x 592 mm
HxW - Imperial: 30.20 x 23.31 in.
Material: Steel
Material Finish: Gray
Manufacturer Series: Proline
Description
Enclosure System Box Covers: Type - Solid Cover; Mounting - Frame Front; Fits Nominal Frame Height - 800 mm; Fits Nominal Frame Width - 600 mm; HxW - Metric - 767 x 592 mm; HxW - Imperial - 30.20 x 23.31 in.; Material - Steel; Material Finish - Gray; Additional Information - Material: 16 Gauge.; Manufacturer Series - Proline
Additional Info: Material: 16 Gauge.