Menu Search
Enclosure System Bases Enclosure Base, Plastic, 307 mm W x 127 mm D x 307 mm H

SIEMENS #8HP1102

Enclosure Base, Plastic, 307 mm W x 127 mm D x 307 mm H

SKU #75455422348
Manufacturer Series: 8HP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Enclosure Base
WxDxH - Metric: 307.0 x 127.0 x 307.0 mm
WxDxH - Imperial: 12.09 x 5.00 x 12.09 in.
Material: Plastic